Cylindrical roller bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x52x52 mm |
---|---|
Logistic Weight | 180 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ..-E-XL-M1 |
Cage | Brass |
Reference speed | 11900 rpm |
Limit speed | 25500 rpm |
Basic static load, radial - C0r | 27000 N |
Basic dynamic load, radial - Cr | 37500 N |
Usually arrives within 14 working days