NSK CYLIND ROLLR BEARING NJ318ECJ


Cylindrical roller bearing NJ3

References
nsk:NJ318W
rubix:106A1563
manufacturer :NJ318W *5
ean:00029176050497
brand logo
brand logo
Technical specifications
Inner diameter440 mm
Outer diameter720 mm
Width226 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NJ318ECJ


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight5700 g
Inner diameter440 mm
Outer diameter720 mm
Width226 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 239.34 excl. VAT
/ Each
£ 287.21 incl. VAT
  • Usually arrives within 14 working days