NTN NJ2304EAG1 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, for axial loads in one direction, separable, solid cage
See technical informationReferences
NTN:NJ2304EAG1
Rubix:394A6606
EAN:4547359980196



Product details : NTN NJ2304EAG1 CYLINDRICAL ROLLER BEARING
Within the cylindrical roller bearing family, the single-row roller bearing supports high radial loads. The ISO standard ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different types of cage, bores and shoulder rings.
Strengths
Core range available under the label ULTAGETM :
- Basic dynamic load rating (Cr) is increased up to 7 %
- Optimal stress distribution and supports misalignments up to 4x greater.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less operating heat for an admissible speed up to 20 % higher.
- Basic dynamic load rating (Cr) is increased up to 7 %
- Optimal stress distribution and supports misalignments up to 4x greater.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less operating heat for an admissible speed up to 20 % higher.
Applications
-Vibrating machines
-Pumps (petrochemicals)
-Pumps (petrochemicals)
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 35.34 excl. VAT
/ Each
£ 42.41 incl. VAT
- Delivery usually within ( 3 ) days
