References
SKF:NU 1038 M
Rubix:229A3781
EAN:7316576987977

Product details : SKF NU 1038 M CYLINDRICAL ROLLER BEARING
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:
- the number of roller rows (one, two or four)
- the type of cage (with, without or special designs)
- Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds.
- Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds.
- SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage.
- the configuration of the inner and outer ring flanges (position and number of guide flanges)
Strengths
- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 290 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 1,721.85 excl. VAT
/ Each
£ 2,066.22 incl. VAT
- Usually arrives within 14 working days
