References
Timken:NJ2218EMAC3
Rubix:104A2645
EAN:0053893751504

Product details : TIMKEN NJ2218EMAC3 CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 206x213x108 mm |
|---|---|
| Logistic Weight | 3600 g |
| Packaged dimensions (D x W x H) | 206x213x108 mm |
| Package weight | 3630 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | bearing steel (carbon-chromium steel type 52100, conforming to astm a295 - family of steels listed in timken catalog). |
| Cage | brass |
| Reference speed | 3600 rpm |
| Basic static load, radial - C0r | 322000 N |
| Basic dynamic load, radial - Cr | 275000 N |
Show UNSPSC/ECL@SS
£ 365.49 excl. VAT
/ Each
£ 438.59 incl. VAT
- Delivery usually within ( 7 ) days
