FAG NU2217-E-XL-TVP2 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
FAG:NU2217-E-XL-TVP2
Rubix:158A0304
Manufacturer :0167385000000
EAN:4012801233743
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter150 mm
Width36 mm
See all Specifications

Product details : FAG NU2217-E-XL-TVP2 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6

Technical specifications


Attributes
Logistic Weight2500 g
Inner diameter85 mm
Outer diameter150 mm
Width36 mm
Bearing Clearancecn
Sealingopen
Cagepolyamide
Reference speed3300 rpm
Basic static load, radial - C0r275000 N
Basic dynamic load, radial - Cr255000 N
Show UNSPSC/ECL@SS
£ 145.52 excl. VAT
/ Each
£ 174.62 incl. VAT
  • In stock: Next day delivery