TIMKEN NJ324EMAC3 CYLINDRICAL ROLLER BEARING


Cylindrical Roller Bearings

References
timken:NJ324EMAC3
rubix:104A4526
ean:0053893751917
Cylindrical Roller Bearing -  NJ324EMAC3
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter260 mm
Width55 mm
See all Specifications

Product details : TIMKEN NJ324EMAC3 CYLINDRICAL ROLLER BEARING


Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.

Strengths

High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life

Applications

Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment

Technical specifications


Attributes
Logistics dimensions (L x W x H)303x292x80 mm
Logistic Weight15000 g
Packaged dimensions (D x W x H)303x292x80 mm
Package weight14920 g
Inner diameter120 mm
Outer diameter260 mm
Width55 mm
Show UNSPSC/ECL@SS
£ 781.37 excl. VAT
/ Each
£ 937.64 incl. VAT
  • Usually arrives within 14 working days