FAG N311-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167340250030
Cylindrical roller bearing
See technical informationReferences
FAG:N311-E-XL-TVP2-C3
Rubix:229A1336
Manufacturer :0167340250030
EAN:4012801403979

Product details : FAG N311-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167340250030
Cylindrical roller bearing N3. . -E-TVP2, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N3
Cylindrical roller bearing N3..-E-TVP2, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x120x120 mm |
|---|---|
| Logistic Weight | 1450 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 139000 N |
| Basic dynamic load, radial - Cr | 159000 N |
Show UNSPSC/ECL@SS
£ 92.24 excl. VAT
/ Each
£ 110.69 incl. VAT
- Usually arrives within 14 working days
