Cylindrical roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistic Weight | 900 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ5 |
Cage | Brass |
Usually arrives within 14 working days