SNR NJ224EG15 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - NJ.224.E.G15
See technical informationReferences
SNR:NJ224EG15
Rubix:205A5689
Manufacturer :NJ.224.E.G15
EAN:3413520040529



Product details : SNR NJ224EG15 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, polyamide cage.
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 98 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3000 rpm |
| Basic static load, radial - C0r | 428000 N |
| Basic dynamic load, radial - Cr | 339000 N |
Show UNSPSC/ECL@SS
£ 252.80 excl. VAT
/ Each
£ 303.36 incl. VAT
- Usually arrives within 14 working days
