Cylindrical roller bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x150x150 mm |
---|---|
Logistic Weight | 3050 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | N3 |
Cage | Brass |
Basic static load, radial - C0r | 222000 N |
Basic dynamic load, radial - Cr | 242000 N |
Usually arrives within 14 working days