NTN NU1036C3 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU1011

See technical informationSee documents
References
NTN:NU1036C3
Rubix:205A6231
EAN:4547359137545
brand logo
Technical specifications
Inner diameter180 mm
Outer diameter280 mm
Width46 mm
See all Specifications
Documents

Product details : NTN NU1036C3 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)280x280x46 mm
Logistic Weight11260 g
Inner diameter180 mm
Outer diameter280 mm
Width46 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Cagebrass
Basic static load, radial - C0r485000 N
Basic dynamic load, radial - Cr380000 N
Show UNSPSC/ECL@SS
£ 768.67 excl. VAT
/ Each
£ 922.40 incl. VAT
  • Delivery usually within ( 3 ) days