NTN - Cylindrical Roller Bearing - NU304
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 52x52x15 mm |
---|---|
Logistic Weight | 150 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU300 |
Cage | Steel |
Usually arrives within 14 working days