NTN NUP409G1C4 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NUP409G1C4

See technical informationSee documents
References
NTN:NUP409G1C4
Rubix:205A7050
EAN:4547359774337
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter120 mm
Width29 mm
See all Specifications
Documents

Product details : NTN NUP409G1C4 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, locating, separable, brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x120x29 mm
Logistic Weight1820 g
Inner diameter45 mm
Outer diameter120 mm
Width29 mm
Bearing Clearancec4
Sealingopen
Materialsteel
Cagebrass
Basic static load, radial - C0r102000 N
Basic dynamic load, radial - Cr107000 N
Show UNSPSC/ECL@SS
£ 127.52 excl. VAT
/ Each
£ 153.02 incl. VAT
  • Usually arrives within 14 working days