Cylindrical roller bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 190 mm |
Width | 45 mm |
Logistic Weight | 7100 g |
---|---|
Inner diameter | 75 mm |
Outer diameter | 190 mm |
Width | 45 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu..-xl-m1 |
Cage | brass |
Reference speed | 4100 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 295000 N |
Basic dynamic load, radial - Cr | 325000 N |
Usually arrives within 14 working days