Cylindrical roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 18 mm |
Logistic Weight | 507 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 100 mm |
Width | 18 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-XL-M1 |
Cage | Brass |
Reference speed | 5900 rpm |
Limit speed | 14100 rpm |
Basic static load, radial - C0r | 58000 N |
Basic dynamic load, radial - Cr | 53000 N |
Usually arrives within 14 working days