NTN N306ET2X CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N306ET2X
See technical informationSee documentsReferences
NTN:N306ET2X
Rubix:205A5187
EAN:4547359151268

Documents
Product details : NTN N306ET2X CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x19 mm |
|---|---|
| Logistic Weight | 500 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 50000 N |
| Basic dynamic load, radial - Cr | 53000 N |
Show UNSPSC/ECL@SS
£ 38.78 excl. VAT
/ Each
£ 46.54 incl. VAT
- Usually arrives within 14 working days
