Cylindrical roller bearing
Inner diameter | 300 mm |
---|---|
Outer diameter | 420 mm |
Width | 118 mm |
Logistic Weight | 48600 g |
---|---|
Inner diameter | 300 mm |
Outer diameter | 420 mm |
Width | 118 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NNU49..-S-K-M-SP |
Cage | Brass |
Basic static load, radial - C0r | 2380000 N |
Basic dynamic load, radial - Cr | 1040000 N |
Usually arrives within 14 working days