References
Timken:NU 328 EMA/C4
Rubix:396A0948
EAN:0087796313385

Product details : TIMKEN NU328EMAC4 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 300 mm |
| Width | 62 mm |
| Bearing Clearance | c4 |
| Basic static load, radial - C0r | 837000 N |
| Basic dynamic load, radial - Cr | 771000 N |
Show UNSPSC/ECL@SS
£ 1,149.20 excl. VAT
/ Each
£ 1,379.04 incl. VAT
- Usually arrives within 14 working days
