NTN NU221G1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU221G1C3
See technical informationSee documentsReferences
NTN:NU221G1C3
Rubix:205A6471
EAN:4547359140965



Documents
Product details : NTN NU221G1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x36 mm |
|---|---|
| Logistic Weight | 4380 g |
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 36 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 241000 N |
| Basic dynamic load, radial - Cr | 201000 N |
Show UNSPSC/ECL@SS
£ 260.70 excl. VAT
/ Each
£ 312.84 incl. VAT
- Usually arrives within 14 working days
