FAG NJ217-E-XL-M1 CYLINDRICAL ROLLER BEARING 167346020000
Cylindrical roller bearing
See technical informationReferences
FAG:NJ217-E-XL-M1
Rubix:229A1390
Manufacturer :0167346020000
EAN:4012801227834

Product details : FAG NJ217-E-XL-M1 CYLINDRICAL ROLLER BEARING 167346020000
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x150x150 mm |
|---|---|
| Logistic Weight | 2150 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 4000 rpm |
| Basic static load, radial - C0r | 194000 N |
| Basic dynamic load, radial - Cr | 194000 N |
Show UNSPSC/ECL@SS
£ 182.41 excl. VAT
/ Each
£ 218.89 incl. VAT
- Delivery usually within ( 7 ) days
