References
FAG:NU2307-E-XL-M1
Rubix:238A2536
Manufacturer :0192439100000
EAN:4012801397490

Product details : FAG NU2307-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x80x80 mm |
|---|---|
| Logistic Weight | 796 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 6600 rpm |
| Basic static load, radial - C0r | 98000 N |
| Basic dynamic load, radial - Cr | 108000 N |
Show UNSPSC/ECL@SS
£ 86.92 excl. VAT
/ Each
£ 104.30 incl. VAT
- Delivery usually within ( 7 ) days
