References
INA:SL182988-TB
Rubix:238A2914
Manufacturer :0572463600000
EAN:4047643140874

Product details : INA SL182988-TB CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1829..-TB, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x600x600 mm |
|---|---|
| Logistic Weight | 78100 g |
| Inner diameter | 440 mm |
| Outer diameter | 600 mm |
| Width | 95 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 325 rpm |
| Basic static load, radial - C0r | 4100000 N |
| Basic dynamic load, radial - Cr | 2090000 N |
Show UNSPSC/ECL@SS
£ 9,188.55 excl. VAT
/ Each
£ 11,026.26 incl. VAT
- Delivery usually within ( 7 ) days
