References
FAG:NUP216-E-XL-M1
Rubix:152A7310
Manufacturer :0167408310000
EAN:4012801236218

Product details : FAG NUP216-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x140x140 mm |
|---|---|
| Logistic Weight | 1760 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 4200 rpm |
| Basic static load, radial - C0r | 168000 N |
| Basic dynamic load, radial - Cr | 166000 N |
Show UNSPSC/ECL@SS
£ 193.70 excl. VAT
/ Each
£ 232.44 incl. VAT
- Delivery usually within ( 7 ) days
