NTN - Cylindrical Roller Bearing - NJ1006G1
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 80x80x16 mm |
---|---|
Logistic Weight | 315 g |
Inner diameter | 50 mm |
Outer diameter | 80 mm |
Width | 16 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ1000 |
Material | Steel |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 32000 N |
Usually arrives within 14 working days