SNR NUP209ENRG15J30 CYLINDRICAL ROLLER BEARING
1-row cylindrical roller bearings
See technical informationReferences
SNR:NUP209ENRG15J30
Rubix:205A6906
EAN:3413520534462



Product details : SNR NUP209ENRG15J30 CYLINDRICAL ROLLER BEARING
1-row cylindrical roller bearing with snap ring, locating bearing, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x26x93 mm |
|---|---|
| Logistic Weight | 473 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 6900 rpm |
| Basic static load, radial - C0r | 68900 N |
| Basic dynamic load, radial - Cr | 64800 N |
Show UNSPSC/ECL@SS
£ 45.53 excl. VAT
/ Each
£ 54.64 incl. VAT
- Usually arrives within 14 working days
