NTN - Cylindrical Roller Bearing - NU309G1C3
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 100x100x25 mm |
---|---|
Logistic Weight | 945 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu300 |
Material | steel |
Basic static load, radial - C0r | 71000 N |
Basic dynamic load, radial - Cr | 74000 N |
Usually arrives within 14 working days