Cylindrical roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Bearing Clearance | C3 |
Series | NU..-XL-M1 |
Cage | Brass |
Reference speed | 6900 rpm |
Limit speed | 15600 rpm |
Basic static load, radial - C0r | 50000 N |
Basic dynamic load, radial - Cr | 49500 N |
Usually arrives within 14 working days