FAG NJ228-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 192247290030
Cylindrical roller bearing
See technical informationReferences
FAG:NJ228-E-XL-M1-C3
Rubix:229A1445
Manufacturer :0192247290030
EAN:4012801228510

Product details : FAG NJ228-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 192247290030
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x250x250 mm |
|---|---|
| Logistic Weight | 9400 g |
| Inner diameter | 140 mm |
| Outer diameter | 250 mm |
| Width | 42 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 2600 rpm |
| Basic static load, radial - C0r | 510000 N |
| Basic dynamic load, radial - Cr | 460000 N |
Show UNSPSC/ECL@SS
£ 620.24 excl. VAT
/ Each
£ 744.29 incl. VAT
- Delivery usually within ( 7 ) days
