FAG NJ2315-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NJ2315-E-XL-TVP2-C3
Rubix:158A1302
Manufacturer :0190044600030
EAN:4012801382076

Product details : FAG NJ2315-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x160x160 mm |
|---|---|
| Logistic Weight | 4970 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 55 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 3550 rpm |
| Basic static load, radial - C0r | 395000 N |
| Basic dynamic load, radial - Cr | 390000 N |
Show UNSPSC/ECL@SS
£ 232.69 excl. VAT
/ Each
£ 279.23 incl. VAT
- Delivery usually within ( 7 ) days
