NTN N307C3 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - N307C3

See technical information
References
NTN:N307C3
Rubix:205A5189
EAN:4547359151305
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter80 mm
Width21 mm
See all Specifications

Product details : NTN N307C3 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x80x21 mm
Logistic Weight490 g
Inner diameter35 mm
Outer diameter80 mm
Width21 mm
Bearing Clearancec3
Sealingopen
Cagesteel
Show UNSPSC/ECL@SS
£ 47.96 excl. VAT
/ Each
£ 57.55 incl. VAT
  • Delivery usually within ( 3 ) days