NTN - Cylindrical Roller Bearing - NJ2205ET2XC3
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 52x52x18 mm |
---|---|
Logistic Weight | 180 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 18 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ2200 |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 34500 N |
Basic dynamic load, radial - Cr | 35000 N |
Usually arrives within 14 working days