References
INA:SL024832-A
Rubix:103A9263
Manufacturer :0001670020000
EAN:4012802424836

Product details : INA SL024832-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL02..-A, full complement roller set, two-row, non-locating bearing, 0 ribs on outer ring (smooth), 3 ribs on inner ring, type SL02
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x200x200 mm |
|---|---|
| Logistic Weight | 3000 g |
| Inner diameter | 160 mm |
| Outer diameter | 200 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1200 rpm |
| Basic static load, radial - C0r | 560000 N |
| Basic dynamic load, radial - Cr | 237000 N |
Show UNSPSC/ECL@SS
£ 547.19 excl. VAT
/ Each
£ 656.63 incl. VAT
- Delivery usually within ( 7 ) days
