FAG NU207-E-XL-TVP2-C4 0167376440040 CYLINDRICAL ROLLER BEARINGS
Cylindrical roller bearing
See technical informationReferences
FAG:NU207-E-XL-TVP2-C4
Rubix:244A3843
Manufacturer :0167376440040
EAN:4026677585868

Product details : FAG NU207-E-XL-TVP2-C4 0167376440040 CYLINDRICAL ROLLER BEARINGS
Strengths
Supports high radial loads.
Technical specifications
Attributes
| Logistic Weight | 0,3 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 24.63 excl. VAT
/ Each
£ 29.56 incl. VAT
- Delivery usually within ( 7 ) days
