NTN NUP2207ET2XC3U CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP2207ET2XC3U
See technical informationSee documentsReferences
NTN:NUP2207ET2XC3U
Rubix:205A6949
EAN:4547359772869



Documents
Product details : NTN NUP2207ET2XC3U CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x23 mm |
|---|---|
| Logistic Weight | 430 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 65500 N |
| Basic dynamic load, radial - Cr | 61500 N |
Show UNSPSC/ECL@SS
£ 37.59 excl. VAT
/ Each
£ 45.11 incl. VAT
- Usually arrives within 14 working days
