Cylindrical roller bearing FAG
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Logistic Weight | 1710 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 40 mm |
Bearing Clearance | c4 |
Sealing | open |
Series | nu23..-e |
Cage | polyamide |
Usually arrives within 14 working days