NTN NJ208C3 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NJ208C3

See technical informationSee documents
References
NTN:NJ208C3
Rubix:205A5509
EAN:4547359117523
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter80 mm
Width18 mm
See all Specifications
Documents

Product details : NTN NJ208C3 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.

Technical specifications


Attributes
Logistics dimensions (L x W x H)82x82x18 mm
Logistic Weight378 g
Inner diameter40 mm
Outer diameter80 mm
Width18 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r43000 N
Basic dynamic load, radial - Cr48500 N
Show UNSPSC/ECL@SS
£ 35.51 excl. VAT
/ Each
£ 42.61 incl. VAT
  • Usually arrives within 14 working days