References
INA:SL045013-PP-C3
Rubix:238A3785
Manufacturer :0015143340030
EAN:4012802706734

Product details : INA SL045013-PP-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x100x100 mm |
|---|---|
| Logistic Weight | 1330 g |
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 46 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 215000 N |
| Basic dynamic load, radial - Cr | 130000 N |
Show UNSPSC/ECL@SS
£ 186.04 excl. VAT
/ Each
£ 223.25 incl. VAT
- Delivery usually within ( 7 ) days
