References
INA:SL185012-A
Rubix:229A2037
Manufacturer :0002680700000
EAN:4012802699463

Product details : FAG SL185012-A CYL NEEDLE BEARING 2680700000
Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Cylindrical roller bearing SL1850..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x95x95 mm |
|---|---|
| Logistic Weight | 1190 g |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 2800 rpm |
| Basic static load, radial - C0r | 285000 N |
| Basic dynamic load, radial - Cr | 187000 N |
Show UNSPSC/ECL@SS
£ 214.49 excl. VAT
/ Each
£ 257.39 incl. VAT
- Delivery usually within ( 7 ) days
