FAG NU1030-XL-M1-C3 CYLINDRICAL ROLLER BEARING 167373000030
Cylindrical roller bearing
See technical informationReferences
FAG:NU1030-XL-M1-C3
Rubix:229A1555
Manufacturer :0167373000030
EAN:4012801392150

Product details : FAG NU1030-XL-M1-C3 CYLINDRICAL ROLLER BEARING 167373000030
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x225x225 mm |
|---|---|
| Logistic Weight | 4900 g |
| Inner diameter | 150 mm |
| Outer diameter | 225 mm |
| Width | 35 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 3100 rpm |
| Basic static load, radial - C0r | 310000 N |
| Basic dynamic load, radial - Cr | 248000 N |
Show UNSPSC/ECL@SS
£ 424.61 excl. VAT
/ Each
£ 509.53 incl. VAT
- Delivery usually within ( 7 ) days
