References
FAG:NU1032-XL-M1A-C3
Rubix:274A8100
Manufacturer :0382626730030
EAN:4012801392228

Product details : FAG NU1032-XL-M1A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-XL-M1A, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x240x240 mm |
|---|---|
| Logistic Weight | 6000 g |
| Inner diameter | 160 mm |
| Outer diameter | 240 mm |
| Width | 38 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 3000 rpm |
| Basic static load, radial - C0r | 355000 N |
| Basic dynamic load, radial - Cr | 290000 N |
Show UNSPSC/ECL@SS
£ 453.13 excl. VAT
/ Each
£ 543.76 incl. VAT
- Delivery usually within ( 7 ) days
