References
FAG:N224-E-XL-M1-C3
Rubix:158A1289
Manufacturer :0192178540030
EAN:4012801225106

Product details : FAG N224-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x215x215 mm |
|---|---|
| Logistic Weight | 6400 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 207000 N |
| Basic dynamic load, radial - Cr | 174000 N |
Show UNSPSC/ECL@SS
£ 527.32 excl. VAT
/ Each
£ 632.78 incl. VAT
- Usually arrives within 14 working days
