Cylindrical Roller Bearing N… Series
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x140x140 mm |
---|---|
Logistic Weight | 2181 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | N3 |
Cage | Other |
Reference speed | 5300 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 196000 N |
Basic dynamic load, radial - Cr | 212000 N |
Usually arrives within 14 working days