NSK N224W CYLINDRICAL ROLLER BEARING N224ECJ


Cylindrical roller bearing N2

References
nsk:N224W
rubix:105A2838
manufacturer :N224W *5
ean:00029176051494
brand logo
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter215 mm
Width40 mm
See all Specifications

Product details : NSK N224W CYLINDRICAL ROLLER BEARING N224ECJ


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight5530 g
Inner diameter120 mm
Outer diameter215 mm
Width40 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 329.86 excl. VAT
/ Each
£ 395.83 incl. VAT
  • Usually arrives within 14 working days