NTN NJ2309EAG1C3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, for axial loads in one direction, separable, solid cage
See technical informationReferences
NTN:NJ2309EAG1C3
Rubix:394A6623
EAN:4550253018827



Product details : NTN NJ2309EAG1C3 CYLINDRICAL ROLLER BEARING
In the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are offered with different cage types, bores, and shouldered rings.
Strengths
Core range available under the ULTAGETM label :
- Basic dynamic load rating (Cr) is increased by up to 7 %
- Optimal stress distribution and supports misalignments up to 4x greater.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heating in operation for an allowable speed up to 20 % higher.
- Basic dynamic load rating (Cr) is increased by up to 7 %
- Optimal stress distribution and supports misalignments up to 4x greater.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heating in operation for an allowable speed up to 20 % higher.
Applications
-Vibrating machines
-Pumps (petrochemicals)
-Pumps (petrochemicals)
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 36 mm |
| Bearing Clearance | c3 |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 102.13 excl. VAT
/ Each
£ 122.56 incl. VAT
- Delivery usually within ( 3 ) days
