FAG NU202-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NU202-E-XL-TVP2-C3
Rubix:158A1186
Manufacturer :0167375390030
EAN:4012801179096

Product details : FAG NU202-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x35x35 mm |
|---|---|
| Logistic Weight | 48 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 17900 rpm |
| Basic static load, radial - C0r | 10400 N |
| Basic dynamic load, radial - Cr | 15100 N |
Show UNSPSC/ECL@SS
£ 15.06 excl. VAT
/ Each
£ 18.07 incl. VAT
- Delivery usually within ( 7 ) days
