Cylindrical roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x100x100 mm |
---|---|
Logistic Weight | 760 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 21 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ..-E-XL-M1 |
Cage | Brass |
Reference speed | 5800 rpm |
Limit speed | 13000 rpm |
Basic static load, radial - C0r | 95000 N |
Basic dynamic load, radial - Cr | 99000 N |
Usually arrives within 14 working days