References
FAG:NU2228-E-XL-M1-C3
Rubix:224A7465
Manufacturer :0167386910030
EAN:4012801024433

Product details : FAG NU2228-E-XL-M1-C3 ROLLER BEARING
Cylindrical roller bearing NU. . -E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x250x250 mm |
|---|---|
| Logistic Weight | 14500 g |
| Inner diameter | 140 mm |
| Outer diameter | 250 mm |
| Width | 68 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 2050 rpm |
| Basic static load, radial - C0r | 830000 N |
| Basic dynamic load, radial - Cr | 670000 N |
Show UNSPSC/ECL@SS
£ 751.53 excl. VAT
/ Each
£ 901.84 incl. VAT
- Delivery usually within ( 7 ) days
