FAG NU2306-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 192438800030
Cylindrical roller bearing
See technical informationReferences
FAG:NU2306-E-XL-TVP2-C3
Rubix:229A1657
Manufacturer :0192438800030
EAN:4012801234221

Product details : FAG NU2306-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 192438800030
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x72x72 mm |
|---|---|
| Logistic Weight | 528 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 27 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 7200 rpm |
| Basic static load, radial - C0r | 75000 N |
| Basic dynamic load, radial - Cr | 86000 N |
Show UNSPSC/ECL@SS
£ 38.05 excl. VAT
/ Each
£ 45.66 incl. VAT
- Delivery usually within ( 7 ) days
