INA SL192315 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical informationSee documents

References

INA:SL192315
Rubix:274A8582
Manufacturer :0005396600000
EAN:4047643221078
brand logo

Technical specifications

Inner diameter75 mm
Outer diameter160 mm
Width55 mm
See all Specifications

Documents

Product details : INA SL192315 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Cylindrical roller bearing, main dimensions according to DIN 5412-1, support bearing, full, self-holding roller set, series 23.

Technical specifications


Attributes
Logistics dimensions (L x W x H)55x160x160 mm
Logistic Weight5300 g
Inner diameter75 mm
Outer diameter160 mm
Width55 mm
Bearing Clearancecn
Sealingopen
Reference speed1990 rpm
Basic static load, radial - C0r465000 N
Basic dynamic load, radial - Cr460000 N
£ 444.68 excl. VAT
/ Each
£ 533.62 incl. VAT
  • Usually arrives within 14 working days